

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FG-1 415LB DRUM ; L0306-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
SYNXTREME FG-1 415LB ; FG-1 DRUM
Calcium Complex Grease; Bearing; Drum; Semi Solid; Slow to Medium Speed Bearing | Food Machinery; Tan; 415 Lb
Part #
L0306-040
BDI #
18228022
Details
25400.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/FG-1-415LB-DRUM-;-L0306-040/p/18228022
Your Price
$ 25,400.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
208.38
EAN
0089215430611
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
Slow to Medium Speed Bearing | Food Machinery
Tradename
SYNXTREME
Manufacturer's Description
Synxtreme FG Series NSF H-1 Registered - 100 Percentage Synthetic Grease
Color
Tan
Container Size value And um
415 Lb
Degree of Flashpoint value And um
Above 232 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
1
Other Features
Smooth | Outstanding Shear Stability
Net Weight
6640 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0306-040
Weight / LBS
465
Long Description
Calcium Complex Grease; Bearing; Drum; Semi Solid; Slow to Medium Speed Bearing | Food Machinery; Tan; 415 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh