Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FG-1 415LB DRUM ; L0306-040 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0306-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTJ8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREU0TVRJNU9UUXpOelU1T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TURaZk1EUXdYek13TUhnek1EQXVhbkJufDM1ZGVhODU5YTM2NDk4NjZhMmZiNTc4M2U4NjZmYWY2ODI5ZWNkOWNmNzM0ZDFjNzM4ZDg3NWRiZDIwMDU3NjA
18228022 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

FG-1 415LB DRUM ; L0306-040

Description

SYNXTREME FG-1 415LB ; FG-1 DRUM

Calcium Complex Grease; Bearing; Drum; Semi Solid; Slow to Medium Speed Bearing | Food Machinery; Tan; 415 Lb

Part #

L0306-040

BDI #
18228022

Details

25400.67 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 25,400.67 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
208.38
EAN
0089215430611
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
Slow to Medium Speed Bearing | Food Machinery
Tradename
SYNXTREME
Manufacturer's Description
Synxtreme FG Series NSF H-1 Registered - 100 Percentage Synthetic Grease
Color
Tan
Container Size value And um
415 Lb
Degree of Flashpoint value And um
Above 232 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
1
Other Features
Smooth | Outstanding Shear Stability
Net Weight
6640 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0306-040
Weight / LBS
465
Long Description
Calcium Complex Grease; Bearing; Drum; Semi Solid; Slow to Medium Speed Bearing | Food Machinery; Tan; 415 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh