

TIMKEN
TIMKEN
GR182P-2
TIMKEN TIMKEN
Description
GR182P-2 MILL GREASE ; NON-RETURNABLE
Calcium Sulphonate Grease; Multipurpose; Pail; Solid; Steel Mill | Paper Mill | Aluminum Mill | Foundry | Cement Plant | Power Generation | Off-Road | Mineral Processing | Offshore Rigs and Marine; Tan
Part #
GR182P
BDI #
1356315
Details
992.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/GR182P-2/p/1356315
Your Price
$ 992.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
15.876
EAN
0053893931142
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Sulphonate
Typical Use
Multipurpose
Container Type
Pail
Texture
Solid
Application
Steel Mill | Paper Mill | Aluminum Mill | Foundry | Cement Plant | Power Generation | Off-Road | Mineral Processing | Offshore Rigs and Marine
Manufacturer's Description
Mill Grease
Color
Tan
Degree of Flashpoint value And um
255 Deg C
Odor
Mild Petroleum Oil
NLGI Grade
2
Net Weight
16 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Sulphonate
Manufacturer URL
https://www.timken.com
Long Description
Calcium Sulphonate Grease; Multipurpose; Pail; Solid; Steel Mill | Paper Mill | Aluminum Mill | Foundry | Cement Plant | Power Generation | Off-Road | Mineral Processing | Offshore Rigs and Marine; Tan
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh