

TIMKEN
TIMKEN
GR217T-2
TIMKEN TIMKEN
Description
GR217T-2 LUBRICANT GREASE ; NON-RETURNABLE 1LB LC-2 TUB 6EA/PAK
Lithium Complex Grease; Multipurpose; Tub; Grease; Construction | Agricultural Equipment | Automotive; Amber; 1 Lb
Part #
GR217T
BDI #
1356320
Details
26.39
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/GR217T-2/p/1356320
Your Price
$ 26.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.526
EAN
0053893972053
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Tub
Texture
Grease
Application
Construction | Agricultural Equipment | Automotive
Tradename
TIMKEN
Manufacturer's Description
Timken Premium All Purpose Industrial Lc-2 Grease
Color
Amber
Container Size value And um
1 Lb
Degree of Flashpoint value And um
225 Deg C
Conformance to Certificate
GC-LB
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.timken.com
Weight / LBS
1.16
Long Description
Lithium Complex Grease; Multipurpose; Tub; Grease; Construction | Agricultural Equipment | Automotive; Amber; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh