https://www.bdiexpress.com/medias/INDTIMGREASE-GR219K-KEG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTF8aW1hZ2UvanBlZ3xhRFV6TDJnMU1TOHhNREkyTXprMU5EVTFORGt4TUM5SlRrUlVTVTFIVWtWQlUwVmZSMUl5TVRsTFgwdEZSMTh6TURCNE16QXdMbXB3Wnd8NjA3OTE0Nzk3NWUyNDhhYTllZjUxYjJjOWU3NmY0YTI5ZDhlOTljM2JiZmZlZTYyMjlkODFkNjQ3MjllYTIzYg
https://www.bdiexpress.com/medias/INDTIMGREASE-GR219K-KEG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTF8aW1hZ2UvanBlZ3xhRFV6TDJnMU1TOHhNREkyTXprMU5EVTFORGt4TUM5SlRrUlVTVTFIVWtWQlUwVmZSMUl5TVRsTFgwdEZSMTh6TURCNE16QXdMbXB3Wnd8NjA3OTE0Nzk3NWUyNDhhYTllZjUxYjJjOWU3NmY0YTI5ZDhlOTljM2JiZmZlZTYyMjlkODFkNjQ3MjllYTIzYg
TIMKEN
TIMKEN
GR219K-2
TIMKEN TIMKEN
Description
GR219K-2 LUBRICANT GREASE ; OFF HIGHWAY
Calcium Complex Grease; Multipurpose; Keg; Grease; Construction and Off-Highway; Gray
Part #
GR219K
BDI #
1356325
Details
4408.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/GR219K-2/p/1356325
Your Price
$ 4,408.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
54.431
EAN
0053893972121
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Multipurpose
Container Type
Keg
Texture
Grease
Application
Construction and Off-Highway
Manufacturer's Description
Construction and Off-Highway Grease
Color
Gray
Degree of Flashpoint value And um
255 Deg C
NLGI Grade
2
Net Weight
55 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.timken.com
Long Description
Calcium Complex Grease; Multipurpose; Keg; Grease; Construction and Off-Highway; Gray
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


