

TIMKEN
TIMKEN
GR236C
TIMKEN TIMKEN
Description
GR236C-2 LUBRICANT GREASE ; NON-RETURNABLE 14.1OZ CARTRIDGE 10EA/PAK
Lithium Complex Grease; Bearing; Cartridge; Solid; General Industrial Application | Pin and Bushing | Track Roller | Water Pump | Plain and Antifriction Bearing; Amber; 14.1 Oz
Part #
GR236C
BDI #
1425102
Details
20.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/GR236C/p/1425102
Your Price
$ 20.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.397
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Solid
Application
General Industrial Application | Pin and Bushing | Track Roller | Water Pump | Plain and Antifriction Bearing
Manufacturer's Description
Timken Multi-Use EP1 Lithium Grease
Color
Amber
Container Size value And um
14.1 Oz
Degree of Flashpoint value And um
400 Deg F
Odor
Mild Petroleum Oil
NLGI Grade
1
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.timken.com
Weight / LBS
0.87
Long Description
Lithium Complex Grease; Bearing; Cartridge; Solid; General Industrial Application | Pin and Bushing | Track Roller | Water Pump | Plain and Antifriction Bearing; Amber; 14.1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh