https://www.bdiexpress.com/medias/INDSKFGREASE-GRA-AT-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwMzZ8aW1hZ2UvanBlZ3xhRFV3TDJobU1DOHhNREkyTXpJMU5qY3lOelU0TWk5SlRrUlRTMFpIVWtWQlUwVmZSMUpCWDBGVVh6RTRYek13TUhnek1EQXVhbkJufDIwZDA3OGEyN2QyNDBiYWNiYWNiZWExMzhhMzQ1YTUwYTAwZjRjMzUwM2U4NTkwN2M4NWI0NDI4NjkxNDQzYTI
SKF
SKF
GRA-AT 3/18 KIT
SKF SKF
Description
SKF GRA-AT 3/18 KIT
Lithium Complex Grease; Bearing; Pail; Grease; Bearing | Automotive and General Industrial; Light Coffee
Part #
GRA-AT 3/18 KIT
BDI #
23290734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/GRA-AT-3-18-KIT/p/23290734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Pail
Texture
Grease
Application
Bearing | Automotive and General Industrial
Color
Light Coffee
NLGI Grade
3
Net Weight
18 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.skf.com
Long Description
Lithium Complex Grease; Bearing; Pail; Grease; Bearing | Automotive and General Industrial; Light Coffee
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh