https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0161-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDB8aW1hZ2UvanBlZ3xhR1UwTDJnNU5TOHhNREU0TVRRMk5qTXlOVEF5TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TmpGZk1ETTVYek13TUhnek1EQXVhbkJufGJiYTJjMzE2MzQ4YTkxMDM3MTljNmViZTMwNTNmY2YzMTg1MTBmMjA2ZmEwMzE1MWIwYjJjZTA1NDNiNjkyN2Q
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0161-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDB8aW1hZ2UvanBlZ3xhR1UwTDJnNU5TOHhNREU0TVRRMk5qTXlOVEF5TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TmpGZk1ETTVYek13TUhnek1EQXVhbkJufGJiYTJjMzE2MzQ4YTkxMDM3MTljNmViZTMwNTNmY2YzMTg1MTBmMjA2ZmEwMzE1MWIwYjJjZTA1NDNiNjkyN2Q
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HIGH TEMP 120LB QTR DRUM ; L0161-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
HIGH TEMP 120LB ; HIGH TEMP 1/4 DRUM
Bentone Grease; Multipurpose; Drum; Semi Solid; High Temperature; Beige; 120 Lb
Part #
L0161-039
BDI #
18229852
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/HIGH-TEMP-120LB-QTR-DRUM-;-L0161-039/p/18229852
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
60.702
EAN
0089215416103
Product Group - BDI
C00104
Product Name
Grease
Product Base
Bentone
Typical Use
Multipurpose
Container Type
Drum
Texture
Semi Solid
Application
High Temperature
Manufacturer's Description
Multipurpose - High Temperature - Bentone Type Grease
Color
Beige
Container Size value And um
120 Lb
Degree of Flashpoint value And um
304 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Smooth | Non Melting | Oxidation Stable
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Bentone
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0161-039
Weight / LBS
134
Long Description
Bentone Grease; Multipurpose; Drum; Semi Solid; High Temperature; Beige; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


