KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
KHP 14OZ
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
KHP 14OZ GREASE ; POLYETHYLENE CARTRIDGE 14OZ
Polyethylene Grease; Shaft Coupling; Grease Gun Cartridge; Grease; Gear Coupling; Amber; 14 Oz
Part #
1968270
BDI #
316061
Details
428.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/KHP-14OZ/p/316061
Your Price
$ 428.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.485
EAN
0662384783797
Product Group - BDI
C00104
Product Name
Grease
Product Base
Polyethylene
Typical Use
Shaft Coupling
Container Type
Grease Gun Cartridge
Texture
Grease
Application
Gear Coupling
Manufacturer's Description
Kop-Flex High Performance Gear Coupling Grease
Color
Amber
Container Size value And um
14 Oz
Degree of Flashpoint value And um
440 Deg F
Odor
Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
1
Other Features
High Performance | With Extreme Pressure Additive | Lead Free
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Polyethylene
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
KHP 14OZ
Manufacturer Internal Number
1968270
Weight / LBS
0.999
Long Description
Polyethylene Grease; Shaft Coupling; Grease Gun Cartridge; Grease; Gear Coupling; Amber; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh