KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
KSG 120LB
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
KSG 120LB COUPLING GREASE ; COUPLING GREASE
Polyethylene Grease; Shaft Coupling; Keg; Grease; Gear - Grid - Chain Coupling; Green; 120 Lb
Part #
1968189
BDI #
316069
Details
13428.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/KSG-120LB/p/316069
Your Price
$ 13,428.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
55.115
EAN
0662384601961
Product Group - BDI
C00104
Product Name
Grease
Product Base
Polyethylene
Typical Use
Shaft Coupling
Container Type
Keg
Texture
Grease
Application
Gear - Grid - Chain Coupling
Manufacturer's Description
Kop-Flex Standard Coupling Grease
Color
Green
Container Size value And um
120 Lb
Degree of Flashpoint value And um
440 Deg F
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
1
Other Features
Standard Coupling | With Extreme Pressure Additive | Lead Free
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Polyethylene
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
KSG 120LB
Manufacturer Internal Number
1968189
Weight / LBS
121.399
Long Description
Polyethylene Grease; Shaft Coupling; Keg; Grease; Gear - Grid - Chain Coupling; Green; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh