Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LAGERMEISTER XXL 500GR https://www.bdiexpress.com/medias/INDFUCGREASE-LMEISTERXXL-CRTGCS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzh8aW1hZ2UvanBlZ3xhRGRpTDJoaU5pODVNamMyTXpReE5UZ3pPVEF5TG1wd1p3fDE3ZDU3NzQ1MzA2NTg5MjM0NWFiNWJhMTU5MGMwZDdkNjEzMjFjYzlhMjMyOWE0YzJkNDI5ZDhiNDU3NzVjMzc
21510118 Grease 

FUCHS FUCHS

LAGERMEISTER XXL 500GR

Description

LAGERMEISTER XXL 500GR GREASE ; NLGI-GRADE 2 HEAVY-DUTY LING-TERM

Mineral Oil Grease; Bearing; Cartridge; Not Available; Construction Machinery | Plain Bearing | Roller Bearing; Yellowish Brown; 500 g

Part #

LAGERMEISTER XXL 500GR

BDI #
21510118

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Mineral Oil
Typical Use
Bearing
Container Type
Cartridge
Texture
Not Available
Application
Construction Machinery | Plain Bearing | Roller Bearing
Tradename
LAGERMEISTER
Manufacturer's Description
Long Term Lubricating Grease with a Wide Range of Applications
Color
Yellowish Brown
Container Size value And um
500 g
NLGI Grade
2
Net Weight
14.11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Mineral Oil
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
80201700234
Long Description
Mineral Oil Grease; Bearing; Cartridge; Not Available; Construction Machinery | Plain Bearing | Roller Bearing; Yellowish Brown; 500 g

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh