https://www.bdiexpress.com/medias/INDLOCGREASE-8104-TB-75ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzODd8aW1hZ2UvanBlZ3xhR0UwTDJnM1l5OHhNRGMyTXpVeE5qRTRNalUxT0M5SlRrUk1UME5IVWtWQlUwVmZPREV3TkY5VVFsODNOVTFNWHpNd01IZ3pNREF1YW5CbnwzY2U5YjQ3YTM4MTRkNGZmYjNjNjk1NjIyMDBiNjZlODQ1YjdlMTMwMDY5MWY1MDc5OWMxNWU0YzVhZDRkZmQ2
https://www.bdiexpress.com/medias/INDLOCGREASE-8104-TB-75ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzODd8aW1hZ2UvanBlZ3xhR0UwTDJnM1l5OHhNRGMyTXpVeE5qRTRNalUxT0M5SlRrUk1UME5IVWtWQlUwVmZPREV3TkY5VVFsODNOVTFNWHpNd01IZ3pNREF1YW5CbnwzY2U5YjQ3YTM4MTRkNGZmYjNjNjk1NjIyMDBiNjZlODQ1YjdlMTMwMDY5MWY1MDc5OWMxNWU0YzVhZDRkZmQ2
LOCTITE
LOCTITE
LB 8104 FOOD GRADE GREASE 75ML
LOCTITE LOCTITE
Description
LB 8104 FOOD GRADE GREASE
Silicone Grease; O-Ring; Tube; Paste; Food Processing Industry; Colorless; 75 Ml
Part #
LB 8104 FOOD GRADE GREASE 75ML
BDI #
1055202
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LB-8104-FOOD-GRADE-GREASE-75ML/p/1055202
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
O-Ring
Container Type
Tube
Texture
Paste
Application
Food Processing Industry
Manufacturer's Description
Food Grade Grease
Color
Colorless
Container Size value And um
75 Ml
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Odorless
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
NSF H1
NLGI Grade
2 to 3
Other Features
Non Flammable
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Long Description
Silicone Grease; O-Ring; Tube; Paste; Food Processing Industry; Colorless; 75 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

