LOCTITE
LOCTITE
LB 8213 16OZ IDH 234337
LOCTITE LOCTITE
Description
LB 8213 16OZ IDH 234337 GREASE ; 29709 LUBRICANTSKRYTOX 16OZ
Polymer Grease; Bearing | Gear | Chain; Cartridge; Solid Waxy; Small Bearing and Valve | Small Part | Chain and Gear; White; 16 Oz
Part #
234337
BDI #
1056055
Details
1162.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LB-8213-16OZ-IDH-234337/p/1056055
Your Price
$ 1,162.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.698
EAN
0079340297098
Product Group - BDI
C00104
Product Name
Grease
Product Base
Polymer
Typical Use
Bearing | Gear | Chain
Container Type
Cartridge
Texture
Solid Waxy
Application
Small Bearing and Valve | Small Part | Chain and Gear
Tradename
KRYTOX
Manufacturer's Description
Krytox RFE PFPE High Performance Lubricant
Color
White
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Not Applicable
Odor
Odorless
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
2
Other Features
Specialty | Thermal Stability | Non Toxic | Does Not Ignite | Oxygen Compatible
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Polymer
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29709
Weight / LBS
1.54
Long Description
Polymer Grease; Bearing | Gear | Chain; Cartridge; Solid Waxy; Small Bearing and Valve | Small Part | Chain and Gear; White; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



