LOCTITE
LOCTITE
LB 8213 2OZ IDH 234340
LOCTITE LOCTITE
Description
LB 8213 2OZ IDH 234340 LUBRICANT ; 29711 KRYTOX RFE PFPE LUBE 2OZ
Polymer Grease; Bearing | Gear | Chain; Tube; Solid Waxy; Small Bearing and Valve | Small Part | Chain and Gear; White; 2 Oz
Part #
234340
BDI #
1056057
Details
192.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LB-8213-2OZ-IDH-234340/p/1056057
Your Price
$ 192.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.09
EAN
0079340297111
Product Group - BDI
C00104
Product Name
Grease
Product Base
Polymer
Typical Use
Bearing | Gear | Chain
Container Type
Tube
Texture
Solid Waxy
Application
Small Bearing and Valve | Small Part | Chain and Gear
Tradename
KRYTOX
Manufacturer's Description
Krytox RFE PFPE High Performance Lubricant
Color
White
Container Size value And um
2 Oz
Degree of Flashpoint value And um
Not Applicable
Odor
Odorless
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
2
Other Features
Specialty | Thermal Stability | Non Toxic | Does Not Ignite | Oxygen Compatible
Net Weight
2 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Polymer
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29711
Weight / LBS
0.2
Long Description
Polymer Grease; Bearing | Gear | Chain; Tube; Solid Waxy; Small Bearing and Valve | Small Part | Chain and Gear; White; 2 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh