Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8423 1OZ IDH 830473 https://www.bdiexpress.com/medias/INDLOCGREASE-8423-TB-1OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYwMjV8aW1hZ2UvanBlZ3xhRGc1TDJnMk1TOHhNRGMyTXpVeE5qazJPRGs1TUM5SlRrUk1UME5IVWtWQlUwVmZPRFF5TTE5VVFsOHhUMXBmTXpBd2VETXdNQzVxY0djfGYxOWE5NWRiZmZjMzZjOTVkYjdkYmRhYWMxOWI2NDcwMjBkMzg4MjEyYTRkMTNjZjI5Yzk0ODk0OWRlOTc4NGQ
17139769 Grease 

LOCTITE LOCTITE

LB 8423 1OZ IDH 830473

Description

40893 ; POR DIELECTRIC GREASE

Silicone Grease; Electrical Applications; Tube; Paste; Spark Plug Boots | Cap Nipples | Battery Terminals | Ignition Coil Connectors | Trailer Electrical Connectors; Translucent; 1 Oz

Part #

40893

BDI #
17139769

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.05
EAN
0079340408937
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
Electrical Applications
Container Type
Tube
Texture
Paste
Application
Spark Plug Boots | Cap Nipples | Battery Terminals | Ignition Coil Connectors | Trailer Electrical Connectors
Manufacturer's Description
Silicone Dielectric Compound
Color
Translucent
Container Size value And um
1 Oz
Degree of Flashpoint value And um
Above 260 Deg C
Odor
Mild
VOC Content - Percentage
0 Percentage | 0 G/L
Other Features
Non-Curing | Dielectric Compound
Net Weight
1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Long Description
Silicone Grease; Electrical Applications; Tube; Paste; Spark Plug Boots | Cap Nipples | Battery Terminals | Ignition Coil Connectors | Trailer Electrical Connectors; Translucent; 1 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh