

SKF
SKF
LGEM 2/SD250
SKF SKF
Description
LGEM 2/SD250
Lithium Complex Grease; Bearing; Refill Set; Grease; Rolling Element Bearing Running At Low Speed and Very High Load | Jaw Crusher | Track Laying Machine | Lift Mast Wheel | Building Machine Mechanical Rams/Crane Arm/Crane Hook; Black
Part #
LGEM 2/SD250
BDI #
22784049
Details
186.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LGEM-2-SD250/p/22784049
Your Price
$ 186.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
4.65
EAN
7316575639570
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Refill Set
Texture
Grease
Application
Rolling Element Bearing Running At Low Speed and Very High Load | Jaw Crusher | Track Laying Machine | Lift Mast Wheel | Building Machine Mechanical Rams/Crane Arm/Crane Hook
Manufacturer's Description
Molydenum Disulphide and Graphite Grease
Color
Black
Degree of Flashpoint value And um
Above 150 Deg C
NLGI Grade
2
Net Weight
250 Ml
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.skf.com
Long Description
Lithium Complex Grease; Bearing; Refill Set; Grease; Rolling Element Bearing Running At Low Speed and Very High Load | Jaw Crusher | Track Laying Machine | Lift Mast Wheel | Building Machine Mechanical Rams/Crane Arm/Crane Hook; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh