https://www.bdiexpress.com/medias/INDSKFGREASE-LGEP-DRUM-50-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MDJ8aW1hZ2UvanBlZ3xhRGMxTDJnellpOHhNREkyTXpJMk56TXhNVFkwTmk5SlRrUlRTMFpIVWtWQlUwVmZURWRGVUY5RVVsVk5YelV3WHpNd01IZ3pNREF1YW5Cbnw0MDJkZTkxMWFhMDNiNWRhY2NjOGY4YjM2NDYyNTZhNDYxNjBjYjMxNzQ5YTQwOGQ0MGVmNTI2MTk4OWNhNDFj
https://www.bdiexpress.com/medias/INDSKFGREASE-LGEP-DRUM-50-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MDJ8aW1hZ2UvanBlZ3xhRGMxTDJnellpOHhNREkyTXpJMk56TXhNVFkwTmk5SlRrUlRTMFpIVWtWQlUwVmZURWRGVUY5RVVsVk5YelV3WHpNd01IZ3pNREF1YW5Cbnw0MDJkZTkxMWFhMDNiNWRhY2NjOGY4YjM2NDYyNTZhNDYxNjBjYjMxNzQ5YTQwOGQ0MGVmNTI2MTk4OWNhNDFj
SKF
SKF
LGEP 2/50
SKF SKF
Description
LGEP 2 /50 BEARING GREASE ; NON-RETURNABLE
Lithium Complex Grease; Bearing; Drum; Grease; Pulp and Paper Making Machine | Jaw Crusher | Traction Motors For Rail Vehicle | Dam Gate | Work Roll Bearing in Steel Industry | Heavy Machinery | Vibrating Screen | Crane Wheel | Sheave | Slewing Bearing; Red
Part #
LGEP 2/50
BDI #
1423007
Details
3065.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LGEP-2-50/p/1423007
Your Price
$ 3,065.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
54.39
EAN
7316570527346
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Grease
Application
Pulp and Paper Making Machine | Jaw Crusher | Traction Motors For Rail Vehicle | Dam Gate | Work Roll Bearing in Steel Industry | Heavy Machinery | Vibrating Screen | Crane Wheel | Sheave | Slewing Bearing
Manufacturer's Description
High Load Extreme Pressure Bearing Grease
Color
Red
Degree of Flashpoint value And um
Above 150 Deg C
NLGI Grade
2
Net Weight
50 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.skf.com
Long Description
Lithium Complex Grease; Bearing; Drum; Grease; Pulp and Paper Making Machine | Jaw Crusher | Traction Motors For Rail Vehicle | Dam Gate | Work Roll Bearing in Steel Industry | Heavy Machinery | Vibrating Screen | Crane Wheel | Sheave | Slewing Bearing; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


