https://www.bdiexpress.com/medias/INDSKFGREASE-LGHQ-REFILL-380-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNzJ8aW1hZ2UvanBlZ3xhR0ZqTDJoa1pDOHhNREkyTXprek5UYzBOakEzT0M5SlRrUlRTMFpIVWtWQlUwVmZURWRJVVY5U1JVWkpURXhmTXpnd1h6TXdNSGd6TURBdWFuQm58MDFiMDY4OTA2NjI5MGQxMTEzNjJiMzZkOWI3MDg2MTg5NmY3ZjgxNWFlMjdhMjQ5YTA3MTIyNDRiN2IxZGEwMA
https://www.bdiexpress.com/medias/INDSKFGREASE-LGHQ-REFILL-380-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNzJ8aW1hZ2UvanBlZ3xhR0ZqTDJoa1pDOHhNREkyTXprek5UYzBOakEzT0M5SlRrUlRTMFpIVWtWQlUwVmZURWRJVVY5U1JVWkpURXhmTXpnd1h6TXdNSGd6TURBdWFuQm58MDFiMDY4OTA2NjI5MGQxMTEzNjJiMzZkOWI3MDg2MTg5NmY3ZjgxNWFlMjdhMjQ5YTA3MTIyNDRiN2IxZGEwMA
SKF
SKF
LGHQ 2/MR380
SKF SKF
Description
LGHQ 2 /MR380 BEARING GREASE ; 380ML CARTRIDGE
Di-Urea Grease; Bearing; Refill Set; Grease; Small/Medium/Large Electric Motor | Industrial Fan Including High Speed Fan | Water Pump | Rolling Bearing in Textile/Paper Processing and Drying Machine | Clutch Release Bearing | Vertical Shaft; Blue
Part #
LGHQ 2/MR380
BDI #
24976614
Details
333.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LGHQ-2-MR380/p/24976614
Your Price
$ 333.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
5.2
EAN
7316579502139
Product Group - BDI
C00104
Product Name
Grease
Product Base
Di-Urea
Typical Use
Bearing
Container Type
Refill Set
Texture
Grease
Application
Small/Medium/Large Electric Motor | Industrial Fan Including High Speed Fan | Water Pump | Rolling Bearing in Textile/Paper Processing and Drying Machine | Clutch Release Bearing | Vertical Shaft
Manufacturer's Description
Electric Motor Bearing Grease
Color
Blue
Degree of Flashpoint value And um
Above 150 Deg C
VOC Content - Percentage
0.09 Percentage
NLGI Grade
2
Net Weight
380 Ml
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Di-Urea
Manufacturer URL
https://www.skf.com
Long Description
Di-Urea Grease; Bearing; Refill Set; Grease; Small/Medium/Large Electric Motor | Industrial Fan Including High Speed Fan | Water Pump | Rolling Bearing in Textile/Paper Processing and Drying Machine | Clutch Release Bearing | Vertical Shaft; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


