https://www.bdiexpress.com/medias/INDSKFGREASE-LGHP-REFILL-125-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMjl8aW1hZ2UvanBlZ3xhR001TDJneE9TOHhNREkyTXpJM09UVTJOamczT0M5SlRrUlRTMFpIVWtWQlUwVmZURWRJVUY5U1JVWkpURXhmTVRJMVh6TXdNSGd6TURBdWFuQm58OWRhMjNkYjQwZTU2MjE1NWJjYWNjZGYzZTE1MmVmZjhjNmQwODk3NGYxYzE2MWNiODcwNGYwODMyY2MxOTVlOQ
https://www.bdiexpress.com/medias/INDSKFGREASE-LGHP-REFILL-125-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMjl8aW1hZ2UvanBlZ3xhR001TDJneE9TOHhNREkyTXpJM09UVTJOamczT0M5SlRrUlRTMFpIVWtWQlUwVmZURWRJVUY5U1JVWkpURXhmTVRJMVh6TXdNSGd6TURBdWFuQm58OWRhMjNkYjQwZTU2MjE1NWJjYWNjZGYzZTE1MmVmZjhjNmQwODk3NGYxYzE2MWNiODcwNGYwODMyY2MxOTVlOQ
SKF
SKF
LGHQ 2/SD125
SKF SKF
Description
LGHQ 2 /SD125 BEARING GREASE ; 125ML REFILL FOR LAGE
Di-Urea Grease; Bearing; Refill Set; Grease; Small/Medium/Large Electric Motor | Industrial Fan Including High Speed Fan | Water Pump | Rolling Bearing in Textile/Paper Processing/Drying Machine | Clutch Release Bearing | Vertical Shaft | Kiln Truck and Roller; Light Blue
Part #
LGHQ 2/SD125
BDI #
1263688
Details
112.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LGHQ-2-SD125/p/1263688
Your Price
$ 112.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
3.124
EAN
7316579218290
Product Group - BDI
C00104
Product Name
Grease
Product Base
Di-Urea
Typical Use
Bearing
Container Type
Refill Set
Texture
Grease
Application
Small/Medium/Large Electric Motor | Industrial Fan Including High Speed Fan | Water Pump | Rolling Bearing in Textile/Paper Processing/Drying Machine | Clutch Release Bearing | Vertical Shaft | Kiln Truck and Roller
Manufacturer's Description
High Performance High Temperature Grease
Color
Light Blue
Degree of Flashpoint value And um
210 Deg C
Odor
Characteristic
NLGI Grade
2
Net Weight
122 Ml
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Di-Urea
Manufacturer URL
https://www.skf.com
Long Description
Di-Urea Grease; Bearing; Refill Set; Grease; Small/Medium/Large Electric Motor | Industrial Fan Including High Speed Fan | Water Pump | Rolling Bearing in Textile/Paper Processing/Drying Machine | Clutch Release Bearing | Vertical Shaft | Kiln Truck and Roller; Light Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


