https://www.bdiexpress.com/medias/INDSKFGREASE-LGHP-REFILL-250-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NjJ8aW1hZ2UvanBlZ3xhRGt6TDJnd1l5OHhNREkyTXpJM09Ua3lOek15Tmk5SlRrUlRTMFpIVWtWQlUwVmZURWRJVUY5U1JVWkpURXhmTWpVd1h6TXdNSGd6TURBdWFuQm58MzU0OGQyOTZlYzYwMGU4Nzg4NDJjMDk3ZGYwM2YwNWViOGI3NmQ4OGU2MDA2MmI1ODE3ZThhYTdlZDBjNTY4Ng
https://www.bdiexpress.com/medias/INDSKFGREASE-LGHP-REFILL-250-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NjJ8aW1hZ2UvanBlZ3xhRGt6TDJnd1l5OHhNREkyTXpJM09Ua3lOek15Tmk5SlRrUlRTMFpIVWtWQlUwVmZURWRJVUY5U1JVWkpURXhmTWpVd1h6TXdNSGd6TURBdWFuQm58MzU0OGQyOTZlYzYwMGU4Nzg4NDJjMDk3ZGYwM2YwNWViOGI3NmQ4OGU2MDA2MmI1ODE3ZThhYTdlZDBjNTY4Ng
SKF
SKF
LGHQ 2/SD250
SKF SKF
Description
LGHQ 2 /SD250 DIST GREASE
Di-Urea Grease; Bearing; Refill Set; Grease; Small/Medium/Large Electric Motor | Industrial Fan Including High Speed Fan | Water Pump | Rolling Bearing in Textile/Paper Processing/Drying Machine | Clutch Release Bearing | Vertical Shaft | Kiln Truck and Roller; Light Blue
Part #
LGHQ 2/SD250
BDI #
20516490
Details
194.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LGHQ-2-SD250/p/20516490
Your Price
$ 194.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
4.4
EAN
7316579502078
Product Group - BDI
F02170
Product Name
Grease
Product Base
Di-Urea
Typical Use
Bearing
Container Type
Refill Set
Texture
Grease
Application
Small/Medium/Large Electric Motor | Industrial Fan Including High Speed Fan | Water Pump | Rolling Bearing in Textile/Paper Processing/Drying Machine | Clutch Release Bearing | Vertical Shaft | Kiln Truck and Roller
Manufacturer's Description
High Performance High Temperature Grease
Color
Light Blue
Degree of Flashpoint value And um
210 Deg C
Odor
Characteristic
NLGI Grade
2
Net Weight
250 Ml
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Di-Urea
Manufacturer URL
https://www.skf.com
Long Description
Di-Urea Grease; Bearing; Refill Set; Grease; Small/Medium/Large Electric Motor | Industrial Fan Including High Speed Fan | Water Pump | Rolling Bearing in Textile/Paper Processing/Drying Machine | Clutch Release Bearing | Vertical Shaft | Kiln Truck and Roller; Light Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


