https://www.bdiexpress.com/medias/INDSKFGREASE-LGMT-DRUM-180-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MjR8aW1hZ2UvanBlZ3xhRFJpTDJnMU1pOHhNREkyTXprek9ETTJOelV4T0M5SlRrUlRTMFpIVWtWQlUwVmZURWROVkY5RVVsVk5YekU0TUY4ek1EQjRNekF3TG1wd1p3fGJhZDhkNGIwNjE0YmI4MGRiZTFiNThjMjNjMjk0ZjI5M2YwZTZmMDMyYTUwNmM4NTI4ZTg0NTM3YjY4NDA1Zjc
https://www.bdiexpress.com/medias/INDSKFGREASE-LGMT-DRUM-180-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MjR8aW1hZ2UvanBlZ3xhRFJpTDJnMU1pOHhNREkyTXprek9ETTJOelV4T0M5SlRrUlRTMFpIVWtWQlUwVmZURWROVkY5RVVsVk5YekU0TUY4ek1EQjRNekF3TG1wd1p3fGJhZDhkNGIwNjE0YmI4MGRiZTFiNThjMjNjMjk0ZjI5M2YwZTZmMDMyYTUwNmM4NTI4ZTg0NTM3YjY4NDA1Zjc
SKF
SKF
LGMT 2/180
SKF SKF
Description
LGMT 2 /180 BEARING GREASE ; NON-RETURNABLE
Lithium Complex Grease; Bearing; Drum; Grease; Agricultural Equipment | Automotive Wheel Bearing | Conveyor | Small Electric Motor | Industrial Fan; Red Brown
Part #
LGMT 2/180
BDI #
1267983
Details
8204.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LGMT-2-180/p/1267983
Your Price
$ 8,204.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
198.266
EAN
7316577103321
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Grease
Application
Agricultural Equipment | Automotive Wheel Bearing | Conveyor | Small Electric Motor | Industrial Fan
Manufacturer's Description
General Purpose Industrial and Automotive Bearing Grease
Color
Red Brown
Degree of Flashpoint value And um
Above 150 Deg C
VOC Content - Percentage
0 Percentage
NLGI Grade
2
Net Weight
180 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.skf.com
Long Description
Lithium Complex Grease; Bearing; Drum; Grease; Agricultural Equipment | Automotive Wheel Bearing | Conveyor | Small Electric Motor | Industrial Fan; Red Brown
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

