

SKF
SKF
LGMT 2/50
SKF SKF
Description
LGMT 2 /50 BEARING GREASE ; NON-RETURNABLE
Lithium Complex Grease; Bearing; Drum; Grease; Agricultural Equipment | Automotive Wheel Bearing | Conveyor | Small Electric Motor | Industrial Fan; Red Brown
Part #
LGMT 2/50
BDI #
1267984
Details
2647.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LGMT-2-50/p/1267984
Your Price
$ 2,647.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
55.5
EAN
7316577103338
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Grease
Application
Agricultural Equipment | Automotive Wheel Bearing | Conveyor | Small Electric Motor | Industrial Fan
Manufacturer's Description
General Purpose Industrial and Automotive Bearing Grease
Color
Red Brown
Degree of Flashpoint value And um
Above 150 Deg C
VOC Content - Percentage
0 Percentage
NLGI Grade
2
Net Weight
50 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.skf.com
Long Description
Lithium Complex Grease; Bearing; Drum; Grease; Agricultural Equipment | Automotive Wheel Bearing | Conveyor | Small Electric Motor | Industrial Fan; Red Brown
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh