

SKF
SKF
LGMT 3/180
SKF SKF
Description
LGMT 3/180 BEARING GREASE ; NON-RETURNABLE
Lithium Complex Grease; Bearing; Drum; Grease; Bearing | Outer Bearing Ring Rotation | Vertical Shaft | Propeller Shaft | Agricultural Equipment | Car/Truck/Trailer Wheel Bearing | Large Electric Motor; Yellow
Part #
LGMT 3/180
BDI #
1267995
Details
8204.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LGMT-3-180/p/1267995
Your Price
$ 8,204.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
189.2
EAN
7316577103888
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Grease
Application
Bearing | Outer Bearing Ring Rotation | Vertical Shaft | Propeller Shaft | Agricultural Equipment | Car/Truck/Trailer Wheel Bearing | Large Electric Motor
Manufacturer's Description
General Purpose Industrial and Automotive Bearing Grease
Color
Yellow
Odor
Characteristic
NLGI Grade
3
Net Weight
180 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.skf.com
Long Description
Lithium Complex Grease; Bearing; Drum; Grease; Bearing | Outer Bearing Ring Rotation | Vertical Shaft | Propeller Shaft | Agricultural Equipment | Car/Truck/Trailer Wheel Bearing | Large Electric Motor; Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh