https://www.bdiexpress.com/medias/INDSKFGREASE-LGWA-REFILL-120-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MzB8aW1hZ2UvanBlZ3xhR05sTDJoaU5DOHhNREkyTXprME1qYzFPRFF6TUM5SlRrUlRTMFpIVWtWQlUwVmZURWRYUVY5U1JVWkpURXhmTVRJd1h6TXdNSGd6TURBdWFuQm58NWY5MmQ0NmFmN2UwODdlMzQxNDhlMzMwYzVkNTdlMTllOTQ0MzIwNjNhMGRlY2VkYTFmZTIwYTU0MzZlYjMwOA
https://www.bdiexpress.com/medias/INDSKFGREASE-LGWA-REFILL-120-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MzB8aW1hZ2UvanBlZ3xhR05sTDJoaU5DOHhNREkyTXprME1qYzFPRFF6TUM5SlRrUlRTMFpIVWtWQlUwVmZURWRYUVY5U1JVWkpURXhmTVRJd1h6TXdNSGd6TURBdWFuQm58NWY5MmQ0NmFmN2UwODdlMzQxNDhlMzMwYzVkNTdlMTllOTQ0MzIwNjNhMGRlY2VkYTFmZTIwYTU0MzZlYjMwOA
SKF
SKF
LGWA 2/MR120
SKF SKF
Description
LGWA 2 /MR120 ELECTRO-MECH LUB DISPENSER ; NON-RETURNABLE
Lithium Complex Grease; Bearing; Refill Set; Grease; Wheel Bearing in Car/Trailer/Truck | Washing Machine | Fan and Electric Motor; Yellow/Brown
Part #
LGWA 2/MR120
BDI #
20073681
Details
80.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LGWA-2-MR120/p/20073681
Your Price
$ 80.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
2.117
EAN
7316575885007
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Refill Set
Texture
Grease
Application
Wheel Bearing in Car/Trailer/Truck | Washing Machine | Fan and Electric Motor
Manufacturer's Description
High Load Extreme Pressure Wide Temperature Range
Color
Yellow/Brown
Degree of Flashpoint value And um
Above 150 Deg C
Odor
Solvent
VOC Content - Percentage
0 Percentage
NLGI Grade
2
Net Weight
120 Ml
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.skf.com
Long Description
Lithium Complex Grease; Bearing; Refill Set; Grease; Wheel Bearing in Car/Trailer/Truck | Washing Machine | Fan and Electric Motor; Yellow/Brown
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


