Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LTG GREASE 14OZ CARTRIDGE https://www.bdiexpress.com/medias/INDFALGREASE-18107094-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEzNDh8aW1hZ2UvanBlZ3xhR0UzTDJneFl5OHhNREl3T0Rjek56QXdNVFV3TWk5SlRrUkdRVXhIVWtWQlUwVmZNVGd4TURjd09UUmZNekF3V0RNd01DNXFjR2N8ZTA3YTliYTJiZjQwYjZiYzhmMGVmYzQyNTU0ZjJmYWVlY2RhMDc0ZmJiMTM0MWRkNjUzODFmMmM0NjJkOTU0YQ
18107094 Grease 

FALK FALK

LTG GREASE 14OZ CARTRIDGE

Description

LTG GREASE 14OZ CARTRIDGE ; NLGI 1/2 0934511

Lithium Complex Grease; Coupling; Cartridge; Grease; Coupling; Dark Brown; 14 Oz

Part #

4300645

BDI #
18107094

Details

166.1 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 166.10 / each BDIExpress
QTY

Inventory

Total: 74

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.5
EAN
0782934029998
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex | Polymer
Typical Use
Coupling
Container Type
Cartridge
Texture
Grease
Application
Coupling
Manufacturer's Description
Falk Long Term Grease
Color
Dark Brown
Container Size value And um
14 Oz
Degree of Flashpoint value And um
200 Deg C
Odor
Characteristic
NLGI Grade
1
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex Polymer
Manufacturer URL
https://www.regalrexnord.com
Long Description
Lithium Complex Grease; Coupling; Cartridge; Grease; Coupling; Dark Brown; 14 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh