

FALK
FALK
LTG GREASE 14OZ CASE OF 30
FALK FALK
Description
LTG GREASE 14OZ CASE OF 30
Lithium Complex Grease; Coupling; Cartridge; Grease; Coupling; Dark Brown; 14 Oz
Part #
LTG GREASE 14OZ CASE OF 30
BDI #
18107093
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/LTG-GREASE-14OZ-CASE-OF-30/p/18107093
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
13.608
EAN
0782934209833
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex | Polymer
Typical Use
Coupling
Container Type
Cartridge
Texture
Grease
Application
Coupling
Manufacturer's Description
Falk Long Term Grease
Color
Dark Brown
Container Size value And um
14 Oz
Degree of Flashpoint value And um
200 Deg C
Odor
Characteristic
NLGI Grade
1
Other Features
Case of 30
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex Polymer
Manufacturer URL
https://www.regalrexnord.com
Long Description
Lithium Complex Grease; Coupling; Cartridge; Grease; Coupling; Dark Brown; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh