NTN
								NTN
							
						
					LUB UNIVERSAL GREASE / B1KG
				 
				NTN NTN
Description
						
                            
								NTN LUB UNIVERSAL GREASE / B1KG
Lithium Complex Grease; Multipurpose; Box; Smooth; Agricultural Equipment | Washing Machine | Handling Equipment | General Mechanical Device | Low-Power Electric Motor | Car Wheel Bearing | Small Tool; Amber; 1 Kg
                         	Part #
	                    
	                      	LUB UNIVERSAL GREASE / B1KG
							BDI #
						
	                      	1222420
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/LUB-UNIVERSAL-GREASE-B1KG/p/1222420
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				15121902
					Weight / Kilogram
				1
					Product Group - BDI
				C00104
					Product Name
				
					Grease
			Product Base
				
					Lithium Complex
			Typical Use
				
					Multipurpose
			Container Type
				
					Box
			Texture
				
					Smooth
			Application
				
					Agricultural Equipment | Washing Machine | Handling Equipment | General Mechanical Device | Low-Power Electric Motor | Car Wheel Bearing | Small Tool
			Tradename
				
					LUBSOLUTION
			Manufacturer's Description
				
					LUB Universal Multipurpose Grease
			Color
				
					Amber
			Container Size value And um
				
					1 Kg
			Odor
				
					Mineral Oil
			NLGI Grade
				
					2
			Net Weight
				
					1 Kg
			Category - BDI
				
					Chemicals Lubricants Grease
			Harmonized Tariff Code
				
					2710.19.35.00
			Noun
				
					Grease
			Keyword String
				
					Lithium Complex
			Manufacturer URL
				
					https://www.ntnglobal.com
			Long Description
				
					Lithium Complex Grease; Multipurpose; Box; Smooth; Agricultural Equipment | Washing Machine | Handling Equipment | General Mechanical Device | Low-Power Electric Motor | Car Wheel Bearing | Small Tool; Amber; 1 Kg
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						


	
	
