

MOBIL OIL
MOBIL OIL
MOBILUX EP 004 18KG
MOBIL OIL MOBIL OIL
Description
NOT AVAILABLE IN US
Lithium Complex Grease; Bearing; Pail; Semi Fluid; Gear | Bearing | Mining Machinery; Brown; 18 Kg
Part #
MOBILUX EP 004 18KG
BDI #
15065291
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/MOBILUX-EP-004-18KG/p/15065291
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Pail
Texture
Semi Fluid
Application
Gear | Bearing | Mining Machinery
Tradename
MOBILUX
Manufacturer's Description
Mobilux EP 004 Grease
Color
Brown
Container Size value And um
18 Kg
Degree of Flashpoint value And um
Above 204 Deg C
Odor
Characteristic
NLGI Grade
4
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.mobil.com
Long Description
Lithium Complex Grease; Bearing; Pail; Semi Fluid; Gear | Bearing | Mining Machinery; Brown; 18 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh