https://www.bdiexpress.com/medias/INDMOBGREASE-PAIL-EP3-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwNHxpbWFnZS9qcGVnfGFHUmtMMmd5T0M4eE1EYzNNVEV4TVRFNE1qTTJOaTlKVGtSTlQwSkhVa1ZCVTBWZlVFRkpURjlGVUROZk16QXdlRE13TUM1cWNHY3xlZTE2MmEzOWVkYWM1ZmVjZGMwODIxZTJhMGQ0OTY0ZTFiYmVhMmU4ZTU5ZDViM2NiOWM1YmUzZTgxOTRlOGQ3
https://www.bdiexpress.com/medias/INDMOBGREASE-PAIL-EP3-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwNHxpbWFnZS9qcGVnfGFHUmtMMmd5T0M4eE1EYzNNVEV4TVRFNE1qTTJOaTlKVGtSTlQwSkhVa1ZCVTBWZlVFRkpURjlGVUROZk16QXdlRE13TUM1cWNHY3xlZTE2MmEzOWVkYWM1ZmVjZGMwODIxZTJhMGQ0OTY0ZTFiYmVhMmU4ZTU5ZDViM2NiOWM1YmUzZTgxOTRlOGQ3
MOBIL OIL
MOBIL OIL
MOBILUX EP 3 18KG
MOBIL OIL MOBIL OIL
Description
MOBIL OIL MOBILUX EP 3 18KG
Lithium Complex Grease; Bearing; Pail; Semi Fluid; Heavy Duty High Unit Pressure Equipment; Brown; 18 Kg
Part #
MOBILUX EP 3 18KG
BDI #
15065290
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/MOBILUX-EP-3-18KG/p/15065290
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Pail
Texture
Semi Fluid
Application
Heavy Duty High Unit Pressure Equipment
Tradename
MOBILUX
Manufacturer's Description
Mobilux EP 3 Grease
Color
Brown
Container Size value And um
18 Kg
Degree of Flashpoint value And um
Above 204 Deg C
Odor
Characteristic
NLGI Grade
3
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.mobil.com
Long Description
Lithium Complex Grease; Bearing; Pail; Semi Fluid; Heavy Duty High Unit Pressure Equipment; Brown; 18 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

