DUPONT
DUPONT
MOLYKOTE G-67 400G
DUPONT DUPONT
Description
DUPONT MOLYKOTE G-67 400G
Lithium Complex Grease; Gear; Cartridge; Solid; Spur Gear System | Load Chain | Settling Shim | Spring | Shaft-Hub Connection | Encapsulated Joint | Linear Motion Guide; Beige; 400 G
Part #
MOLYKOTE G-67 400G
BDI #
15065416
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/MOLYKOTE-G-67-400G/p/15065416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.466
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex | Mineral Oil
Typical Use
Gear
Container Type
Cartridge
Texture
Solid
Application
Spur Gear System | Load Chain | Settling Shim | Spring | Shaft-Hub Connection | Encapsulated Joint | Linear Motion Guide
Tradename
MOLYKOTE
Manufacturer's Description
Molykote G-67 Extreme Pressure Grease
Color
Beige
Container Size value And um
400 G
Degree of Flashpoint value And um
Above 210 Deg C
Odor
None
NLGI Grade
1
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex Mineral Oil
Manufacturer URL
https://www.dow.com
Long Description
Lithium Complex Grease; Gear; Cartridge; Solid; Spur Gear System | Load Chain | Settling Shim | Spring | Shaft-Hub Connection | Encapsulated Joint | Linear Motion Guide; Beige; 400 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh