

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.3000-W 14.5OZ CART ; L0107-098
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
3000-W 14.5OZ CART ; NO3000-W
Moly Lithium Grease; Multipurpose; Cartridge; Solid; Chassis | Ball Joint | King Pin | Steering Knuckle | Bucket Loader Ball Joint | Gear | Rack | Cam | Slide and Way | Underwater; Black; 14.5 Oz
Part #
L0107-098
BDI #
18228650
Details
36.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/NO-3000-W-14-5OZ-CART-;-L0107-098/p/18228650
Your Price
$ 36.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.5
EAN
0089215310708
Product Group - BDI
C00104
Product Name
Grease
Product Base
Moly Lithium
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Solid
Application
Chassis | Ball Joint | King Pin | Steering Knuckle | Bucket Loader Ball Joint | Gear | Rack | Cam | Slide and Way | Underwater
Manufacturer's Description
No. 3000-W Tacky - Moly-Lithium Type - Extreme Pressure Grease
Color
Black
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
210 Deg C
Odor
Mineral Oil
NLGI Grade
1
Other Features
Heavy Duty | Higher Shear Stability | Tacky
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Moly Lithium
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0107-098
Weight / LBS
1.1
Long Description
Moly Lithium Grease; Multipurpose; Cartridge; Solid; Chassis | Ball Joint | King Pin | Steering Knuckle | Bucket Loader Ball Joint | Gear | Rack | Cam | Slide and Way | Underwater; Black; 14.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh