FUCHS
FUCHS
RENOLIT H GP 2 120 LB DRUM
FUCHS FUCHS
Description
RENOLIT H GP 2 120 LB DRUM GREASE
Lithium Grease; Bearing; Drum; Smooth | Buttery; Ball Bearing | Roller Bearing | Needle Bearing | Plain Bearing | Journal Bearing | Slide | Ways | Gibbs; Amber; 120 Lb
Part #
RENOLIT H GP 2 120 LB DRUM
BDI #
22325129
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/RENOLIT-H-GP-2-120-LB-DRUM/p/22325129
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
54.36
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium
Typical Use
Bearing
Container Type
Drum
Texture
Smooth | Buttery
Application
Ball Bearing | Roller Bearing | Needle Bearing | Plain Bearing | Journal Bearing | Slide | Ways | Gibbs
Tradename
RENOLIT
Manufacturer's Description
General Purpose Lithium Grease
Color
Amber
Container Size value And um
120 Lb
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65106600029
Long Description
Lithium Grease; Bearing; Drum; Smooth | Buttery; Ball Bearing | Roller Bearing | Needle Bearing | Plain Bearing | Journal Bearing | Slide | Ways | Gibbs; Amber; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh