https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483293-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3OTB8aW1hZ2UvanBlZ3xhREkwTDJnNFl5OHhNRE13TkRVeU1ESTVNRE16TkM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU9UTmZNekF3ZURNd01DNXFjR2N8ZWVmZWVhM2Y4NzM4ZDUwMmZlYjA5MjAzOTMyMmJmZDFlMTk3MDdiM2U0MTMwZWM2ZGQ3NjFlNWY1ZGY4NzdhNg
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483293-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3OTB8aW1hZ2UvanBlZ3xhREkwTDJnNFl5OHhNRE13TkRVeU1ESTVNRE16TkM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU9UTmZNekF3ZURNd01DNXFjR2N8ZWVmZWVhM2Y4NzM4ZDUwMmZlYjA5MjAzOTMyMmJmZDFlMTk3MDdiM2U0MTMwZWM2ZGQ3NjFlNWY1ZGY4NzdhNg
CRC
CRC
SL3121
CRC CRC
Description
SL3121 MARINE GREASE FOR BOAT TRAILER ; 14 OZ CAN 12EA/CS
Aluminum Complex Grease; Bearing; Can; Solid; Anti-Friction Bearing | Block | Boat Trailer Bearing | Deck Equipment | Marine Equipment | Shaft Log Seal | Sleeve Bearing | Slide | Steering Cable | Steering Dockside Machinery | Steering Quadrant | Turnbuckle | Wheel Bearing | Winch; Blue; 14 Oz
Part #
SL3121
BDI #
21483293
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/SL3121/p/21483293
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.491
EAN
0072213312102
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Can
Texture
Solid
Application
Anti-Friction Bearing | Block | Boat Trailer Bearing | Deck Equipment | Marine Equipment | Shaft Log Seal | Sleeve Bearing | Slide | Steering Cable | Steering Dockside Machinery | Steering Quadrant | Turnbuckle | Wheel Bearing | Winch
Manufacturer's Description
CRC Marine Boat Trailer and 4X4 Wheel Bearing Grease
Color
Blue
Container Size value And um
14 Oz
Degree of Flashpoint value And um
Above 450 Deg F
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
2
Other Features
Evaporation Rate Slow
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.08333
Long Description
Aluminum Complex Grease; Bearing; Can; Solid; Anti-Friction Bearing | Block | Boat Trailer Bearing | Deck Equipment | Marine Equipment | Shaft Log Seal | Sleeve Bearing | Slide | Steering Cable | Steering Dockside Machinery | Steering Quadrant | Turnbuckle | Wheel Bearing | Winch; Blue; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


