https://www.bdiexpress.com/medias/INDFUCGREASE-STABYL-EOS-E-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ1N3xpbWFnZS9qcGVnfGFHWXpMMmczWXk4eE1EYzJPVEl5TkRRek16WTVOQzlKVGtSR1ZVTkhVa1ZCVTBWZlUxUkJRbGxNWDBWUFUxOUZYekpmTXpBd2VETXdNQzVxY0djfDAwMGUwNWZkMDE3YmU3YTE2YmUxN2Y1M2VkNWY1MmFkNDhhYTRkOGQ0YTk1M2ZmMWFmMjdlMWJmY2JlNTc1NmM
https://www.bdiexpress.com/medias/INDFUCGREASE-STABYL-EOS-E-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ1N3xpbWFnZS9qcGVnfGFHWXpMMmczWXk4eE1EYzJPVEl5TkRRek16WTVOQzlKVGtSR1ZVTkhVa1ZCVTBWZlUxUkJRbGxNWDBWUFUxOUZYekpmTXpBd2VETXdNQzVxY0djfDAwMGUwNWZkMDE3YmU3YTE2YmUxN2Y1M2VkNWY1MmFkNDhhYTRkOGQ0YTk1M2ZmMWFmMjdlMWJmY2JlNTc1NmM
FUCHS
FUCHS
STABYL EOS E 2-30/400GR CART
FUCHS FUCHS
Description
STABYL EOS E 2-30/400GR ; LUBRICATING GREASE
Lithium Complex Grease; Bearing; Cartridge; Paste; Roller and Plain Bearing | Automatic Grease Dispensing | Power Generation; Light Brown; 400 G
Part #
601993503
BDI #
21510001
Details
2522.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/STABYL-EOS-E-2-30-400GR-CART/p/21510001
Your Price
$ 2,522.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Paste
Application
Roller and Plain Bearing | Automatic Grease Dispensing | Power Generation
Manufacturer's Description
Fuchs Stabyl EOS E 2-30 Lubricating Grease
Color
Light Brown
Container Size value And um
400 G
Degree of Flashpoint value And um
Above 250 Deg C
Odor
Characteristic
NLGI Grade
1-2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.fuchs.com
Long Description
Lithium Complex Grease; Bearing; Cartridge; Paste; Roller and Plain Bearing | Automatic Grease Dispensing | Power Generation; Light Brown; 400 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

