FUCHS
FUCHS
STABYL HT 100 35 LB PAIL
FUCHS FUCHS
Description
STABYL HT 100 35LB PAIL ; LUBRICATING GREASE
Semi Synthetic Grease; Multipurpose; Pail; Smooth | Tacky; Plain Bearing | Anti-Friction Bearing | Slide | Cam Track | Pin | Bushing; Dark Amber; 35 Lb
Part #
601924125
BDI #
22325179
Details
714.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/STABYL-HT-100-35-LB-PAIL/p/22325179
Your Price
$ 714.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
15.86
Product Group - BDI
C00104
Product Name
Grease
Product Base
Semi Synthetic
Typical Use
Multipurpose
Container Type
Pail
Texture
Smooth | Tacky
Application
Plain Bearing | Anti-Friction Bearing | Slide | Cam Track | Pin | Bushing
Tradename
STABYL
Manufacturer's Description
Multipurpose - Semi Synthetic Lubricating Grease
Color
Dark Amber
Container Size value And um
35 Lb
Degree of Flashpoint value And um
550 Deg F
Odor
Slight
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Semi Synthetic
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65116800034
Long Description
Semi Synthetic Grease; Multipurpose; Pail; Smooth | Tacky; Plain Bearing | Anti-Friction Bearing | Slide | Cam Track | Pin | Bushing; Dark Amber; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh