Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUP LUBE SYN GRS W/PTFE 11OZ IDH 230139 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055822-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDR8aW1hZ2UvanBlZ3xhRGxrTDJnNE1DOHhNRFUyTURrM09UZzJNVFV6TkM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRneU1sOHpNREI0TXpBd0xtcHdad3w3MmMwY2M2NGJmMzhhYjhjNzNiMjRiNDE4NTgwMjNhZWZlNDMxNzc0MzRlMGU5NzAzNDFkYmRkYWZiYTQ2Zjc2
1055822 Grease 

LOCTITE LOCTITE

SUP LUBE SYN GRS W/PTFE 11OZ IDH 230139

Description

SUP LUBE SYN GRS W/PTFE 11OZ IDH 230139 ; 20029 LUBRICANT SUPER LUBE 11OZ

Synthetic Grease; Multipurpose; Aerosol Can; Aerosol; Food Processing Industry; Translucent; 11 Oz

Part #

230139

BDI #
1055822

Details

52.96 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 52.96 / each BDIExpress
QTY

Inventory

Total: 6

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.44
EAN
0079340200296
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Food Processing Industry
Tradename
SYNCOLON
Manufacturer's Description
Loctite Multipurpose Synthetic Lubricant Grease With Syncolon
Color
Translucent
Container Size value And um
11 Oz
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Mild
NLGI Grade
2
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.loctite.com
Long Description
Synthetic Grease; Multipurpose; Aerosol Can; Aerosol; Food Processing Industry; Translucent; 11 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh