

CRC
CRC
SUPER ADHESIVE GREASE 1KG
CRC CRC
Description
CRC SUPER ADHESIVE GREASE 1KG
Lithium Complex Grease; Multipurpose; Can; Grease; Heavily Loaded Bearing | Bending and Revolving Joint | Rim Bearing; Amber; 1 Kg
Part #
SUPER ADHESIVE GREASE 1KG
BDI #
15075427
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/SUPER-ADHESIVE-GREASE-1KG/p/15075427
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
1
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Can
Texture
Grease
Application
Heavily Loaded Bearing | Bending and Revolving Joint | Rim Bearing
Manufacturer's Description
CRC Super Adhesive Grease
Color
Amber
Container Size value And um
1 Kg
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
NLGI Grade
2
Other Features
Seals and Protects Against Rust
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.crcind.com
Long Description
Lithium Complex Grease; Multipurpose; Can; Grease; Heavily Loaded Bearing | Bending and Revolving Joint | Rim Bearing; Amber; 1 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh