https://www.bdiexpress.com/medias/INDMOBGREASE-CRT-XHP222-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDN8aW1hZ2UvanBlZ3xhREUzTDJnMlpTODVPRE0xTWpVM05EWXlPREUwTDBsT1JFMVBRa2RTUlVGVFJWOURVbFJmV0VoUU1qSXlYek13TUhnek1EQXVhbkJufDhjZWFlNmFmYWJkNzUxNjE0MTEwYWQ2NzdlNmEwYjljYmI0MmEyNDgxNjAzYTA1ZDNkNTRmOGNlYTcxMmIyOTE
https://www.bdiexpress.com/medias/INDMOBGREASE-CRT-XHP222-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDN8aW1hZ2UvanBlZ3xhREUzTDJnMlpTODVPRE0xTWpVM05EWXlPREUwTDBsT1JFMVBRa2RTUlVGVFJWOURVbFJmV0VoUU1qSXlYek13TUhnek1EQXVhbkJufDhjZWFlNmFmYWJkNzUxNjE0MTEwYWQ2NzdlNmEwYjljYmI0MmEyNDgxNjAzYTA1ZDNkNTRmOGNlYTcxMmIyOTE
MOBIL OIL
MOBIL OIL
XHP 222 14OZ CARTRIDGE
MOBIL OIL MOBIL OIL
Description
XHP 222 14OZ CARTRIDGE
Lithium Complex Grease; Multipurpose; Cartridge; Grease; Industrial | Automotive | Construction and Marine Sector; Dark Blue; 14 Oz
Part #
XHP 222 14OZ CARTRIDGE
BDI #
21449327
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/XHP-222-14OZ-CARTRIDGE/p/21449327
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Grease
Application
Industrial | Automotive | Construction and Marine Sector
Manufacturer's Description
Mobilgrease XHP 222 Grease
Color
Dark Blue
Container Size value And um
14 Oz
Degree of Flashpoint value And um
Above 204 Deg C
Odor
Characteristic
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.mobil.com
Long Description
Lithium Complex Grease; Multipurpose; Cartridge; Grease; Industrial | Automotive | Construction and Marine Sector; Dark Blue; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


