https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483074-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDd8aW1hZ2UvanBlZ3xhRGxqTDJnMU5DOHhNRE13TkRRME9ETTJORFUzTkM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd056UmZNekF3ZURNd01DNXFjR2N8ODRjZmVmMDgzMGRlOGEwYTEwZjlhNWZlODQ4M2MwYzJjODYwY2JhYzUyMTZkNGU3OWU2OWMzMWI2ZmQ3NTdjZQ
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483074-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDd8aW1hZ2UvanBlZ3xhRGxqTDJnMU5DOHhNRE13TkRRME9ETTJORFUzTkM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd056UmZNekF3ZURNd01DNXFjR2N8ODRjZmVmMDgzMGRlOGEwYTEwZjlhNWZlODQ4M2MwYzJjODYwY2JhYzUyMTZkNGU3OWU2OWMzMWI2ZmQ3NTdjZQ
CRC
CRC
03086
CRC CRC
Description
03086 FOOD GRADE PENETRATING OIL ; 16OZ AEROSOL 12/CASE
General Purpose Oil; Mineral Oil Type; General Purpose | Food Grade; Aerosol Can; Aerosol; Scale | Fan | Cart | Galley | Bottler | Chute | Conveyor | Rack | Oven | Stove | Filler | Mixer | Freezer | Rails and Cooking; Clear; 16 Oz Container Size
Part #
03086
BDI #
21483074
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/03086/p/21483074
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.491
EAN
0078254030869
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
General Purpose | Food Grade
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
Not Available
Application
Scale | Fan | Cart | Galley | Bottler | Chute | Conveyor | Rack | Oven | Stove | Filler | Mixer | Freezer | Rails and Cooking
Manufacturer's Description
Food Grade Penetrating Oil
Color
Clear
Container Size value And um
16 Oz
Degree of Flashpoint value And um
93.3 Deg C
Odor
Odorless
VOC Content - Percentage
98.4 Percentage
Conformance to Certificate
NSF H1
Other Features
Non-Drying
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.08333
Long Description
General Purpose Oil; Mineral Oil Type; General Purpose | Food Grade; Aerosol Can; Aerosol; Scale | Fan | Cart | Galley | Bottler | Chute | Conveyor | Rack | Oven | Stove | Filler | Mixer | Freezer | Rails and Cooking; Clear; 16 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


