https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18391391-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc3OHxpbWFnZS9qcGVnfGFERTNMMmcxTmk4eE1UQXdOamMxTWpVMU5UQXpPQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEV6T1RGZk16QXdlRE13TUM1cWNHY3w2YmNjNDNmYmY4NzA5ZTRmYWZhMTM3Njc2ODExOTgxNDdkMzhiMjRiNjlhMmFkYTk0ZWU1NDdjM2Q1NjBjN2Zh
https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18391391-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc3OHxpbWFnZS9qcGVnfGFERTNMMmcxTmk4eE1UQXdOamMxTWpVMU5UQXpPQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEV6T1RGZk16QXdlRE13TUM1cWNHY3w2YmNjNDNmYmY4NzA5ZTRmYWZhMTM3Njc2ODExOTgxNDdkMzhiMjRiNjlhMmFkYTk0ZWU1NDdjM2Q1NjBjN2Zh
TOPRING
TOPRING
69.050
TOPRING TOPRING
Description
69.050 AIR TOOL LUBRICANT ; 500ML
Machinery Oil; Mineral Oil Type; Air Tool; Can; Liquid; Wrench | Hammer | Grinder | Sander | Air Tool | Control Valve | Pneumatic Cylinder | Air Motor; Yellow; 500 Ml Container Size
Part #
69.050
BDI #
18391391
Details
20.79
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/69-050/p/18391391
Your Price
$ 20.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
EAN
0774679690502
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Air Tool
Container Type
Can
Texture
Liquid
SAE/ISO Grade
ISO 32
Application
Wrench | Hammer | Grinder | Sander | Air Tool | Control Valve | Pneumatic Cylinder | Air Motor
Manufacturer's Description
Mineral Air Tool Oil
Color
Yellow
Container Size value And um
500 Ml
Degree of Flashpoint value And um
Above 190 Deg C
Odor
Hydrocarbon
Other Features
Extreme Temperature
Net Weight
500 Ml
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.topring.com
Long Description
Machinery Oil; Mineral Oil Type; Air Tool; Can; Liquid; Wrench | Hammer | Grinder | Sander | Air Tool | Control Valve | Pneumatic Cylinder | Air Motor; Yellow; 500 Ml Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


