https://www.bdiexpress.com/medias/INDFUCLUBXXX-OIL-CCO150-CAN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODB8aW1hZ2UvanBlZ3xhR0ppTDJoa055ODVPRE0wTlRnek9URTJOVGMwTDBsT1JFWlZRMHhWUWxoWVdGOVBTVXhmUTBOUE1UVXdYME5CVGw4ek1EQjRNekF3TG1wd1p3fDJlNjlhODI1OWJjOTRjYTM4N2M5NmQ0MmIyMjI5ZmYyYWI2ZTNkNDRjOWVjYmRiMzA4MTg5YjBjYjdkYTIyZjE
https://www.bdiexpress.com/medias/INDFUCLUBXXX-OIL-CCO150-CAN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODB8aW1hZ2UvanBlZ3xhR0ppTDJoa055ODVPRE0wTlRnek9URTJOVGMwTDBsT1JFWlZRMHhWUWxoWVdGOVBTVXhmUTBOUE1UVXdYME5CVGw4ek1EQjRNekF3TG1wd1p3fDJlNjlhODI1OWJjOTRjYTM4N2M5NmQ0MmIyMjI5ZmYyYWI2ZTNkNDRjOWVjYmRiMzA4MTg5YjBjYjdkYTIyZjE
FUCHS
FUCHS
CASSIDA CHAIN OIL 150 22L PAIL
FUCHS FUCHS
Description
CASSIDA CHAIN OIL 150 22L ; FOOD GRADE CHAIN OIL POR
Chain Oil; Synthetic Type; Chain; Pail; Liquid; Drive and Transport Chain | Food and Beverage Processing Equipment; Colorless; 22 L Container Size
Part #
407-098-30
BDI #
18179408
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/CASSIDA-CHAIN-OIL-150-22L-PAIL/p/18179408
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 21469
Application
Drive and Transport Chain | Food and Beverage Processing Equipment
Manufacturer's Description
Synthetic Chain Lubricant For Food and Beverage Processing Equipment
Color
Colorless
Container Size value And um
22 L
Degree of Flashpoint value And um
Above 280 Deg C
Odor
Neutral
Conformance to Certificate
NSH F1
Other Features
Solvent Free
Net Weight
22 L
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.fuchs.com
Long Description
Chain Oil; Synthetic Type; Chain; Pail; Liquid; Drive and Transport Chain | Food and Beverage Processing Equipment; Colorless; 22 L Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


