FUCHS
FUCHS
CASSIDA CHAIN OIL 1500 4L CAN
FUCHS FUCHS
Description
CASSIDA CHAIN OIL 1500 4L CAN
Chain Oil; Synthetic Type; Chain; Aerosol Can; Aerosol; Chain | Food Industry | Food Packaging; Colorless; 4 L Container Size
Part #
800352163
BDI #
21510090
Details
651.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/CASSIDA-CHAIN-OIL-1500-4L-CAN/p/21510090
Your Price
$ 651.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Chain
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
ISO 9001/21469
Application
Chain | Food Industry | Food Packaging
Manufacturer's Description
Synthetic Chain Lubricant In Spray Form For Food and Beverage Processing Equipment
Color
Colorless
Container Size value And um
4 L
Degree of Flashpoint value And um
Below -60 Deg C
Odor
Slight
Conformance to Certificate
NSH H1
Other Features
High Performance
Net Weight
4 L
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.fuchs.com
Long Description
Chain Oil; Synthetic Type; Chain; Aerosol Can; Aerosol; Chain | Food Industry | Food Packaging; Colorless; 4 L Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



