https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0136-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MjJ8aW1hZ2UvanBlZ3xhRFV6TDJnek1pOHhNREU0TVRNNE5ERXhNREV4TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TXpaZk1ETTFYek13TUhnek1EQXVhbkJufDcyMWIxNDMzYWVmYjRlYzY5N2QxYWE0YTY5ZWIxZjU5ZDdmYjgwMmYxM2U2ZDVjNGQxOTg1NjcxOTZiMzFjOGI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0136-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MjJ8aW1hZ2UvanBlZ3xhRFV6TDJnek1pOHhNREU0TVRNNE5ERXhNREV4TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TXpaZk1ETTFYek13TUhnek1EQXVhbkJufDcyMWIxNDMzYWVmYjRlYzY5N2QxYWE0YTY5ZWIxZjU5ZDdmYjgwMmYxM2U2ZDVjNGQxOTg1NjcxOTZiMzFjOGI
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
CHAIN AND CABLE HVY 35LB PAIL; L0136-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
CHAIN AND CABLE HEAVY 35LB ; HVY 35 LB PAIL
Chain Oil; Petroleum Based Type; Chain; Pail; Liquid; Wire Rope | Chain | Speedometer Cable | Control Cable | Hinge | Spring | Slide | Moving Metal Part; Amber; 35 Lb Container Size
Part #
L0136-035
BDI #
18228702
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/CHAIN-AND-CABLE-HVY-35LB-PAIL;-L0136-035/p/18228702
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
17.214
EAN
0089215513604
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 40 | ISO 150
Application
Wire Rope | Chain | Speedometer Cable | Control Cable | Hinge | Spring | Slide | Moving Metal Part
Manufacturer's Description
Chain and Cable Heavy
Color
Amber
Container Size value And um
35 Lb
Degree of Flashpoint value And um
154 Deg C
Odor
Sweet
Other Features
Lubricate Without Gumming
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0136-035
Weight / LBS
38
Long Description
Chain Oil; Petroleum Based Type; Chain; Pail; Liquid; Wire Rope | Chain | Speedometer Cable | Control Cable | Hinge | Spring | Slide | Moving Metal Part; Amber; 35 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


