Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DTE 27 20L NR. 127688 https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-DTE27-CAN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwOHxpbWFnZS9qcGVnfGFEWTFMMmczT0M4eE1EYzNNREV3TmpNeE9EZzNPQzlKVGtSTlQwSk1WVUpZV0ZoZlQwbE1YMFJVUlRJM1gwTkJUbDh6TURCNE16QXdMbXB3Wnd8MzZiOGQ0N2Q0Y2QxYzkzNjkzOWUxYjJlMDhhZjRmNjQyODA2Y2EyNDE4MGFmODU3MDgwZDIyODdlOWE4Yzc5NQ
15065208 Oil 

MOBIL OIL MOBIL OIL

DTE 27 20L NR. 127688

Description

MOBIL OIL DTE 27 20L NR. 127688

Hydraulic Oil; Mineral Oil Type; Hydraulic System; Can; Liquid; Industrial and Mobile Equipment Hydraulic System; Amber; 20 L Container Size

Part #

DTE 27 20L NR. 127688

BDI #
15065208

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
MOBIL OIL
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
1
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Can
Texture
Liquid
SAE/ISO Grade
ISO 100
Application
Industrial and Mobile Equipment Hydraulic System
Manufacturer's Description
DTE 27
Color
Amber
Container Size value And um
20 L
Degree of Flashpoint value And um
Above 212 Deg C
Odor
Characteristic
Net Weight
20 L
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.mobil.com
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Can; Liquid; Industrial and Mobile Equipment Hydraulic System; Amber; 20 L Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh