https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-104826-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM4OHxpbWFnZS9qcGVnfGFHTTJMMmczWVM4eE1EYzNNREEzTWpreU9ESTROaTlKVGtSTlQwSk1WVUpZV0ZoZlQwbE1YekV3TkRneU5sOVFURjh6TURCNE16QXdMbXB3Wnd8NzgyYTlhOWNjMjdhZjNkMDMyMTgyYTEwOGU2MzFjMjkyOWIyZDRlOTBlOWNhODEzNTMzMmVlODNlMTMzZWYxMA
https://www.bdiexpress.com/medias/INDMOBLUBXXX-OIL-104826-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM4OHxpbWFnZS9qcGVnfGFHTTJMMmczWVM4eE1EYzNNREEzTWpreU9ESTROaTlKVGtSTlQwSk1WVUpZV0ZoZlQwbE1YekV3TkRneU5sOVFURjh6TURCNE16QXdMbXB3Wnd8NzgyYTlhOWNjMjdhZjNkMDMyMTgyYTEwOGU2MzFjMjkyOWIyZDRlOTBlOWNhODEzNTMzMmVlODNlMTMzZWYxMA
MOBIL OIL
MOBIL OIL
DTE OIL HEAVY 20L NR. 104826
MOBIL OIL MOBIL OIL
Description
MOBIL OIL DTE OIL HEAVY 20L NR. 104826
Turbine Oil; Mineral Oil Type; Turbine; Pail; Liquid; Steam and Hydro Turbine Set | Rotary Air Compressor | Reciprocating Natural Gas Compressor | Vacuum Pump; Amber; 20 L Container Size
Part #
DTE OIL HEAVY 20L NR. 104826
BDI #
15065226
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/DTE-OIL-HEAVY-20L-NR-104826/p/15065226
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121527
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Turbine
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 100
Application
Steam and Hydro Turbine Set | Rotary Air Compressor | Reciprocating Natural Gas Compressor | Vacuum Pump
Manufacturer's Description
DTE Heavy
Color
Amber
Container Size value And um
20 L
Degree of Flashpoint value And um
Above 215 Deg C
Odor
Characteristic
Net Weight
20 L
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Turbine
Manufacturer URL
https://www.mobil.com
Long Description
Turbine Oil; Mineral Oil Type; Turbine; Pail; Liquid; Steam and Hydro Turbine Set | Rotary Air Compressor | Reciprocating Natural Gas Compressor | Vacuum Pump; Amber; 20 L Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

