https://www.bdiexpress.com/medias/INDXXXLUBXXX-OIL-EP150SF-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzOHxpbWFnZS9qcGVnfGFHRm1MMmd4TlM4eE1EYzNNRGt6T0RVeU56YzNOQzlKVGtSWVdGaE1WVUpZV0ZoZlQwbE1YMFZRTVRVd1UwWmZVRXhmTXpBd2VETXdNQzVxY0djfGYwYjY4MDM5ZDBkOWExODkxNzMwNzg5MGJhMTU1ZGYzMTc1NjllNjFiOTk3ODdkNjgyMmI4NDMyMDZiMGNhN2M
https://www.bdiexpress.com/medias/INDXXXLUBXXX-OIL-EP150SF-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzOHxpbWFnZS9qcGVnfGFHRm1MMmd4TlM4eE1EYzNNRGt6T0RVeU56YzNOQzlKVGtSWVdGaE1WVUpZV0ZoZlQwbE1YMFZRTVRVd1UwWmZVRXhmTXpBd2VETXdNQzVxY0djfGYwYjY4MDM5ZDBkOWExODkxNzMwNzg5MGJhMTU1ZGYzMTc1NjllNjFiOTk3ODdkNjgyMmI4NDMyMDZiMGNhN2M
APRIL SUPER FLO
APRIL SUPER FLO
EP-150-SF 18.9L
APRIL SUPER FLO APRIL SUPER FLO
Description
EP-150-SF 18.9L ; EXTREME PRESSURE GEAR OIL
Gear Oil; Mineral Oil Type; Gear; Pail; Liquid; Amber; 18.9 L Container Size
Part #
EP-150-SF 18.9L
BDI #
18450862
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/EP-150-SF-18-9L/p/18450862
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Gear
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 150
Manufacturer's Description
EP Gear Oil
Color
Amber
Container Size value And um
18.9 L
Degree of Flashpoint value And um
265 Deg C
Other Features
Extreme Pressure
Net Weight
18.9 L
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.aprilsuperflo.com
Long Description
Gear Oil; Mineral Oil Type; Gear; Pail; Liquid; Amber; 18.9 L Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

