FUCHS
FUCHS
FM HYDRAULIC OIL 32 55GAL DRUM
FUCHS FUCHS
Description
FM HYDRAULIC OIL 32 55GAL DRUM
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Drum; Liquid; Hydrostatic Gear | Plain and Anti-Frication Bearing | Circulating Oil System; Colorless; 55 Gal Container Size
Part #
601968792
BDI #
21531708
Details
3668.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/FM-HYDRAULIC-OIL-32-55GAL-DRUM/p/21531708
Your Price
$ 3,668.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 9001/21469
Application
Hydrostatic Gear | Plain and Anti-Frication Bearing | Circulating Oil System
Manufacturer's Description
Hydraulic Fluids For Food and Beverage Processing Equipment
Color
Colorless
Container Size value And um
55 Gal
Degree of Flashpoint value And um
165.56 Deg C
Odor
Mild Petroleum
Conformance to Certificate
NSH H1
Other Features
Anti-Wear | Anti-Oxidant
Net Weight
55 Gal
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.fuchs.com
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Drum; Liquid; Hydrostatic Gear | Plain and Anti-Frication Bearing | Circulating Oil System; Colorless; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh