https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0740-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMTl8aW1hZ2UvanBlZ3xhR1EyTDJnNU5DOHhNREU0TVRRek9UVTFNelUyTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTkRCZk1EVTBYek13TUhnek1EQXVhbkJufDFkNzQyMzg2Y2NkY2VkNTIzNTIyZDQ3MzU4N2RkMTY4MmI1ZWFjZDlhZTBjNGUwOTQ2MzEyOWM3YzQxNzgwMWQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0740-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMTl8aW1hZ2UvanBlZ3xhR1EyTDJnNU5DOHhNREU0TVRRek9UVTFNelUyTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTkRCZk1EVTBYek13TUhnek1EQXVhbkJufDFkNzQyMzg2Y2NkY2VkNTIzNTIyZDQ3MzU4N2RkMTY4MmI1ZWFjZDlhZTBjNGUwOTQ2MzEyOWM3YzQxNzgwMWQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FMO-85 1QT BOTTLE ; L0740-054
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
FMO-85 1QT BOTTLE ; L0740-054 OIL ; NON-RETURNABLE 12EA/CS
General Purpose Oil; Mineral Oil Type; Multi Purpose; Bottle; Liquid; O-Ring | Airline Lubricator | Dipping Spraying and Brushing of Lubricated Part; Colorless; 1 Qt Container Size
Part #
FMO-85 1QT BOTTLE ; L0740-054
BDI #
18229287
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Oil/FMO-85-1QT-BOTTLE-;-L0740-054/p/18229287
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.983
EAN
0089215674008
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 5W | ISO 15-22
Application
O-Ring | Airline Lubricator | Dipping Spraying and Brushing of Lubricated Part
Manufacturer's Description
FMO USP White Mineral Oil
Color
Colorless
Container Size value And um
1 Qt
Degree of Flashpoint value And um
168 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 172.878 | FDA 21 CFR 178.3570 | NSF H1
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0740-054
Weight / LBS
2.167
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Bottle; Liquid; O-Ring | Airline Lubricator | Dipping Spraying and Brushing of Lubricated Part; Colorless; 1 Qt Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


