Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GEARMASTER MS 220 55 GAL DRUM https://www.bdiexpress.com/medias/INDFUCOILXXX-DRUM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIwMnxpbWFnZS9qcGVnfGFETXdMMmhsTkM4NU5EazJNVFV5TURnd05ERTBMbXB3Wnd8MDJjNWIxMGQ5NzRmN2Q5ODgxYzMxZGUyMzVkMDliZjdiNDRhZjBjMjBkODI1YjFhM2Y1YjBlMmI5MDMyMDAzMQ
22324973 Oil 

FUCHS FUCHS

GEARMASTER MS 220 55 GAL DRUM

Description

GEARMASTER MS 220 55 GAL DRUM ; POR 55 GAL DRUM

Gear Oil; Not Available Type; Gear | Chain; Drum; Liquid; Industrial Gearing | Worm Gearbox | Chain Drive and Slide; Gray; 55 Gal Container Size

Part #

GEARMASTER MS 220 55 GAL DRUM

BDI #
22324973

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
199.32
Product Group - BDI
C00104
Product Name
Oil
Product Type
Not Available
Typical Use
Gear | Chain
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Industrial Gearing | Worm Gearbox | Chain Drive and Slide
Manufacturer's Description
High Performance Gear Oil For Heavy Duty Service
Color
Gray
Container Size value And um
55 Gal
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65123700040
Long Description
Gear Oil; Not Available Type; Gear | Chain; Drum; Liquid; Industrial Gearing | Worm Gearbox | Chain Drive and Slide; Gray; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh