https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0752-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNzJ8aW1hZ2UvanBlZ3xhR1JqTDJnNVpDOHhNREU0TVRRME5UZzBOVEF5TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTlRKZk1EWXlYek13TUhnek1EQXVhbkJufGUzYTZkOTNkMDdjMzhiYmNhNzYyNDg5ZmRhNDYwYjY3ZjUzMDg0MzZmZDA4MzBjMjk5YjNlNjZmMTI3M2I0NjA
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0752-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNzJ8aW1hZ2UvanBlZ3xhR1JqTDJnNVpDOHhNREU0TVRRME5UZzBOVEF5TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTlRKZk1EWXlYek13TUhnek1EQXVhbkJufGUzYTZkOTNkMDdjMzhiYmNhNzYyNDg5ZmRhNDYwYjY3ZjUzMDg0MzZmZDA4MzBjMjk5YjNlNjZmMTI3M2I0NjA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
GPO 40 55GAL DRUM ; L0752-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
GPO 40 55GAL DRUM ; L0752-062 MOTOR OIL ; SUPER GPO 40
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile; Amber; 55 Gal Container Size
Part #
L0752-062
BDI #
18229431
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/GPO-40-55GAL-DRUM-;-L0752-062/p/18229431
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
203.663
EAN
0089215475216
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 40
Application
Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile
Manufacturer's Description
Super GPO Heavy-Duty Motor Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
200 Deg C
Odor
Petroleum
Conformance to Certificate
MIL-PRF-2104G
Other Features
Premium Quality | Low Ash Content | Protects Against Scuffing and Varnish Formation | Auto and Marine
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0752-062
Weight / LBS
445
Long Description
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


